Skip to content Skip to navigation menu
3M50051131273370

50051131273370

Item #119676703
3M50051131273370
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • Features proprietary 3M™ Pressure Diffusion Temple Technology that helps diffuse pressure over the ear to enhance frame comfort while not compromising the security of fit across a diverse workforce.

features

  • Features proprietary 3M™ Pressure Diffusion Temple Technology which helps diffuse pressure over the ear for a secure, comfortable fit
  • Scotchgard™ Anti-fog Coating lasts longer than traditional anti-fog coatings, helping to increase eyewear performance in wet and steamy environments
  • The proprietary coating retains its effectiveness for at least 25 washings, allowing workers to wear their eyewear longer
  • Workers can feel confident wearing Scotchgard™ Anti-Fog coated eyewear because it meets the requirements of ANSI Z87.1-2015
  • Clear polycarbonate lens absorbs 99.9% UVA & UVB
  • Clear polycarbonate lens absorbs 99.9% UVA & UVB rays
Temple Color Gray
Lens Color Clear
Frame Color Grey, Gray
Overall Height 10 in, 25.4 cm
Lens Coating Anti-Scratch & Anti-Fog
Overall Length [Max] 25.4 cm
Eyewear Range Premium
Overall Length [Min] 10 in
Hard Coat Lens No
Metal Detectable No
Frame Material Plastic
Frame Style Half Frame
Standard ANSI Z87.1-2015
Temple Style SecureFit™
Splash Protection No
Lens Material Polycarbonate
Weight 0.0 KG
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison