description
- Engineered for maximum comfort, durability and visibility, the Ultimate FX FF-400 is the only respirator with Scotchgard™ Protector. This respirator features soft yet durable, silicone material and a large lens for superior peripheral vision.
features
- Scotchgard protection paint and stain resistant lens cause some liquids to bead up so they can be wiped off easily
- Large lens provides a wide field of view for excellent visibility
- Silicone full facepiece design offers comfort, durability and ease of cleaning
- 3M Cool Flow Valve makes breathing easier to provide cool, dry comfort
- Passive speaking diaphragm enhances communications
- Use with 3M™ Particle Filters 2000, 2200, 7000, or 5000 Series to help filter certain particulates
- Use with 3M 6000 Series Gas/Vapor Cartridges to help filter a broad range of gases and vapors
- Use with 3M 6000 Series Combination Cartridges to help filter particulates in addition to gases and vapors
- Compatible with 3M™ TR-600 and TR-800 powered air and Dual Airline supplied air systems against a variety of gases, vapors, and particulate hazards
- Head cradle helps reduce pressure points and hair pulling
- For workplace/occupational use only
| Material | Silicone, Nylon |
| Clip-On Welding Shield | No |
| Standard | NIOSH Approved, NIOSH approved with various cartridges, filters and supplied air systems |
| Purpose | Full Facepiece Respirators |
| Color | Black |
| Connection Type | Bayonet |
| Eye Protection | Yes |
| Harness Type | 6 Point |
| Silicone Faceseal | Yes |
| Accessories | Yes |
| Suspension Type | 6 Point Strap |
| Range | Best |
| Weight | 0.0 KG |

