description
- Use with 3M™ Filters 2000 Series, 3M™ Filter 7093, P100, 3M™ Cartridges 6000 Series and powered or supplied air systems against a variety of gases, vapors and particulate hazards according to NIOSH approvals.
features
- Large lens provides a wide field of view for excellent visibility
- Lightweight well-balanced design and silicone faceseal for enhanced comfort, durability and ease of cleaning
- Available in air-purifying, supplied air, and powered air purifying respirator modes
- Center adapter directs exhaled breath downward
- 3M Cool Flow™ Valve makes breathing easier to provide cool, dry comfort
- Use with 3M™ Particle Filters 2000, 2200, 7000, or 5000 Series to filter certain particulates
- Use with 3M 6000 Series Gas/Vapor Cartridges to help filter a broad range of gases and vapors
- Use with 3M 6000 Series Combination Cartridges to help filter particulates in addition to gases and vapors
- Compatible with 3M™ TR-600 and TR-800 powered air and Dual Airline supplied air systems against a variety of gases, vapors, and particulate hazards
- For workplace/occupational use only
| Clip-On Welding Shield | No |
| Standard | ANSI Z87.1-2003 |
| Connection Type | Bayonet & DIN |
| Silicone Faceseal | Yes |
| Accessories | Yes |
| Range | Better |
| Color | Gray |
| Material | Thermoplastic Elastomer (TPE), Silicone |
| Harness Type | 4 Point |
| Headgear Type | Full Facepiece |
| Eye Protection | Yes |
| Suspension Type | 4 Point Strap |
| Purpose | Exclude, Full Facepiece Respirators |
| Weight | 0.0 KG |

