- TEAO Enclosure
- 3 hp
- 60 Hz Frequency
- 213TZ Frame
| Type | AC Motor |
| Rated Efficiency | 89.5 % |
| Insulation Class | F |
| Voltage | 230 V, 460 V |
| Conduit Box Material | Steel |
| Service Factor | 1 |
| Shaft Grounding | No |
| End Plate | Standard |
| NEMA Design | B |
| Speed | 1160 rpm |
| HP | 3 |
| Efficiency | 89.5% |
| Frame Material | Steel |
| Power Factor | 68 |
| Shaft Rotation | Reversible |
| Full Load Current | 9.2/4.6 |
| Shaft Diameter | 1.38 in |
| Enclosure | TEAO |
| Frequency | 60 Hz |
| Standard | CSA, UR, NEMA |
| Shaft Dia. | 1.375 in |
| Phase | Three Phase |
| Base | Rigid |
| Duty Cycle | Continuous |
| Ambient Temperature | 104 °F |
| Frame Size | 213TZ |
| Multispeed | Single Speed |
| Inverter Duty | Inverter Ready |
| Synchronous | 1200 rpm |
| Mount Type | F1 |
| Poles | 6 |
| Overall Length | 17.45 in |
| Weight | 140.0 LB |
| EAN or UPC | 781568846247 |

