| Full Load Current | 38-36.8/18.4/44/22 |
| Phase | Three Phase |
| NEMA Design | A |
| Voltage | 190/380/208-230/460 |
| Shaft Diameter | 1.63 in |
| Service Factor | 1.15 |
| Duty Cycle | Continuous |
| Synchronous | 1500/1800 rpm |
| Power Factor | 85 |
| Shaft Rotation | Reversible |
| Standard | C UR US, CE, IE3, NEMA_PREMIUM, UKCA, WEEE |
| Frame Size | 254T |
| Conduit Box Material | Cast Iron |
| Frame Material | Iron |
| Type | AC Motor |
| Ambient Temperature | 104 °F |
| Mount Type | F1 |
| Multispeed | Single Speed |
| Enclosure | TEFC |
| Insulation Class | F |
| Rated Efficiency | 92.4 % |
| HP | 11/15 kW/hp |
| Poles | 4 |
| Base | Rigid |
| Overall Length | 23.36 in |
| Weight | 286.0 LB |
| EAN or UPC | 781568581018 |

