- OPSB Enclosure
- 25 hp
- 60 Hz Frequency
- 256JP Frame
| Service Factor | 1.15 |
| Overall Length | 28.15 in |
| Enclosure | OPSB |
| Ambient Temperature | 104 °F |
| HP | 25 |
| Base | No Mounting |
| Multispeed | Single Speed |
| Shaft Diameter | 1.75 in |
| Mount Type | F1 |
| Type | AC Motor |
| Shaft Rotation | Reversible |
| Rated Efficiency | 91 % |
| Shaft Grounding | No |
| Standard | CSA EEV, UL, NEMA |
| Insulation Class | F |
| Phase | Three Phase |
| Power Factor | 88 |
| Voltage | 575 V |
| Frequency | 60 Hz |
| NEMA Design | B |
| Efficiency | 91% |
| Shaft Dia. | 1.75 in |
| Conduit Box Material | Steel |
| Duty Cycle | Continuous |
| Frame Material | Steel |
| Frame Size | 256JP |
| Poles | 2 |
| Synchronous | 3600 rpm |
| End Plate | C-Face |
| Weight | 219.0 LB |
| EAN or UPC | 781568840245 |

