AMI Bearings Inc.
MUCTB206-18
1-1/8" STAINLESS SET SCREW STAINLESS TAPPED BASE PLW BLK SINGLE ROW BALL BEARING
Item #101850683
- 1 1/8 in Shaft Diameter
- 1 11/16 in Center Line To Base Dimension
| Bolt Hole Spacing | 3 in |
| Duty Series | Normal |
| Shaft Dia. | 1.125 in |
| Thread Size | 7/16-14 |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Housing Material | 304 Cast Stainless Steel |
| Housing | MTB206 |
| Inch/Metric | Inch Bore |
| Locking Style | Set Screw |
| Base Length | 4 in |
| Relubricatable | Yes |
| Base Width | 1 1/2 in |
| Length Through Bore | 1.500 in |
| Insert Material | 440C Stainless Steel |
| Bolt Hole Length | 5/8 in |
| Weight | 2.74 LB |
| EAN or UPC | 808250246908 |
