AMI Bearings Inc.
UCPX11-35
2-3/16" MEDIUM SET SCREW PILLOW BLOCK SINGLE ROW BALL BEARING
Item #101527256
- 2 3/16 in Shaft Diameter
- 2 3/4 in Center Line To Base Dimension
- 6 9/16 in Bolt Hole Spacing Range [MIN]
| Bolt Hole Width | 1 in |
| Base Height | 1 3/16 in |
| Bolt Hole Length | 1 7/16 in |
| Base Length | 10 1/4 in |
| Length Through Bore | 2.563 in |
| Housing Material | Cast Iron |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Relubricatable | Yes |
| Housing | PX11 |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Spacing Range [Min] | 6 9/16 in |
| Duty Series | Medium |
| Bolt Size | 3/4 in |
| Bolt Hole Spacing Range [Max] | 7 15/16 in |
| Base Width | 3 1/8 in |
| Inch/Metric | Inch Bore |
| Locking Style | Set Screw |
| Shaft Dia. | 2.1875 in |
| Weight | 13.88 LB |
| EAN or UPC | 808250222094 |
