Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Cooper ToolHRC300

HRC300

HYDRAULIC WIRE ROPE CUTTER 3IN CAPA
Item #101858676
Cooper ToolHRC300
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

features

  • Use for production cutting of wire rope and cable
  • Loads through the front to allow cuts anywhere on the wire rope or cable
  • Control handle available separately for WRC125 and WRC200
  • Control handle not available for HRC 300
  • Do NOT cut cable smaller than 1/2"
  • Model WRC125 cuts EHS cable to 1"
  • Model HRC300 with double-acting cylinder, uses a "B" or "C" suffix pump
Weight 0.1 LB
EAN or UPC 37103901132
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison