- 26" 5 DRAWER CABINET
description
- GEARWRENCH GSX Tool Storage products are built for the day-to-day needs of professional users. Designed with durability, access and maximum storage capacity in mind, they provide superior tool storage solutions for the toughest work environments. GSX tool chests, cabinets, and tool carts are designed to optimize even the most advanced user’s workspace and include features like a textured coated finish, integrated power strips, heavy-duty industrial casters, and aluminum drawer pulls. When paired with our full line of mechanics hand tools, GEARWRENCH GSX Tool Storage products cover the needs of every level of a professional user
features
- 20 gauge steel cabinet body for added strength and durability
- GSX series trigger lock system and aluminum drawer pulls combine to make drawers open and close easier and more naturally
- Auto return sliding drawers with 100 lb capacity ball bearing slides
- Tubular lock and key for added security of chest contents
- Textured coated paint finish provides increased resistance to corrosion, weather and staining
- Equipped with black foam liners for each drawer and top storage space for protection
- Includes inner arc side handle with a coated finish providing resistance protection and ease to transport cabinet
- Heavy-duty industrial polypropylene casters 2 fixed and 2 swivel, providing easy mobility of the cabinet. Each caster's weight is rated to 450 lbs
- 3 year limited warranty
| Weight | 118.4 LB |
| EAN or UPC | 99575002410 |

