- T-HNDLE SET 14PC SAE/METRIC
description
- The GEARWRENCH 14 Piece SAE/Metric t-handle hex key set includes hex keys made from alloy steel to deliver maximum strength and resist rotational distortion. Chamfered edges help slide the hex keys easily into fasteners and t-handles offer a comfort grip for non-slip use and greater torque.
features
- Keys made with alloy steel for maximum strength and to resist rotational distortion
- Chamfered edges on both ends help guide the key into the fastener smoothly and quickly
- Comfort dual material grip allows for added torque and non-slip use
- Keys can be used as short or long arm, providing access in all situations
- Size markings clearly identified at base of t-handle
- Meets or exceeds ASME standards
| Weight | 2.249 LB |
| EAN or UPC | 99575835148 |

