Skip to content Skip to navigation menu
Gearwrench89617

89617

Square Drive Torque Wrench
Item #118686124
  • 1/4 in Drive Size
Gearwrench89617
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/4 in Drive Size

description

  • Square drive torque adapters are designed for use with GEARWRENCH interchangeable torque wrenches or other brands with square drive. Spring pin retaining feature. Chrome plated with stamped size and laser markings.

features

  • 120XP™ head provides a 3° ratcheting arc to turn fasteners in narrow spaces
  • Ratcheting head flexes up to 15° for improved access in narrow work spaces
  • Teardrop head, and flush mounted on/off switch allow better access in tight confines
  • Laser etched and hard stamped size marking
  • Spring pinned retainer holds adapter in place on square drive interchangeable torque wrenches
Drive Size 1/4 in
Weight 0.425 LB
EAN or UPC 99575896170
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison