- Fixed Clevis for 3 1/4" Bore Provenair® Cylinder
- Mounting Style MP1
| Series | Provenair® |
| Mounting Style | MP1 |
| Hardware Type | Fixed Clevis |
| Cylinder Bore Size | 3.25 in |
| Weight | 1.76 LB |
| Series | Provenair® |
| Mounting Style | MP1 |
| Hardware Type | Fixed Clevis |
| Cylinder Bore Size | 3.25 in |
| Weight | 1.76 LB |