Bearings Limited
40BS19H X 1 TTN
SPROCKET - 1/2" PITCH - 19 TEETH - 1" FINISHED BORE SPROCKET
Item #116365228
| O.D. | 3.3 in |
| Length Through Bore | 1 in |
| Chain Number | 40 |
| Pitch | 1/2 in |
| Hub Type | B Type (Hub) |
| Hub Dia. | 2.5 in |
| Bore Type | Finished Bore with Keyway and Set Screws |
| Pitch Dia. | 3.038 in |
| Bore Dia. | 1 in |
| No. of Strands | 1 |
| Tooth Width | 0.284 in |
| Material | Forged 1045 Alloy Steel |
| Hardened Teeth | Yes |
| No. of Teeth | 19 |
| Weight | 1.17 LB |
| EAN or UPC | 888569094155 |
