Bearings Limited
60BS16H X 1 1/2 TTN
SPROCKET - 3/4 PITCH - 16 TEETH - 1 1/2" FINISHED BORE SPROCKET
Item #116365763
| Length Through Bore | 1.25 in |
| Chain Number | 60 |
| Bore Dia. | 1.5 in |
| Pitch Dia. | 3.845 in |
| Material | Forged 1045 Alloy Steel |
| Tooth Width | 0.459 in |
| Hub Type | B Type (Hub) |
| Bore Type | Finished Bore with Keyway and Set Screws |
| Hub Dia. | 3.063 in |
| Hardened Teeth | Yes |
| No. of Teeth | 16 |
| O.D. | 4.22 in |
| No. of Strands | 1 |
| Pitch | 3/4 in |
| Weight | 2.81 LB |
| EAN or UPC | 888569105868 |
