Bearings Limited
SSUC206-20 TTN
INSERT BEARING - STAINLESS STEEL - WIDE INNER RING - SET SCREW INSERT BEARING
Item #102538528
- INSERT BEARING - STAINLESS STEEL - WIDE INNER RING - SET SCREW INSERT BEARING
| Grease Type | H1 Food Grade Grease |
| Length Through Bore | 38.1 mm |
| Series | SSUC Series |
| Relubricatable | Yes |
| O.D. | 62 mm |
| Dynamic Load Rating | 3720 |
| Bore Type | Round |
| Locking Type | Set Screw |
| Bore Dia. | 1.25 in |
| Static Load Rating | 2000 |
| Outer Diameter Type | Spherical |
| Closure (Seal) Type | Dual Seals (B-Type) |
| Inner Ring Type | Wide Inner Ring |
| Bearing Material | Stainless Steel |
| Duty Type | Standard |
| Weight | 0.68 LB |
| EAN or UPC | 888569045775 |
