Bearings Limited
SSUC210-32 TTN
INSERT BEARING - STAINLESS STEEL - WIDE INNER RING - SET SCREW INSERT BEARING
Item #116360593
- INSERT BEARING - STAINLESS STEEL - WIDE INNER RING - SET SCREW INSERT BEARING
| Relubricatable | Yes |
| Closure (Seal) Type | Dual Seals (B-Type) |
| Static Load Rating | 4000 |
| O.D. | 90 mm |
| Series | SSUC Series |
| Grease Type | H1 Food Grade Grease |
| Dynamic Load Rating | 6500 |
| Bore Type | Round |
| Length Through Bore | 51.6 mm |
| Bore Dia. | 2 in |
| Duty Type | Standard |
| Bearing Material | Stainless Steel |
| Locking Type | Set Screw |
| Outer Diameter Type | Spherical |
| Inner Ring Type | Wide Inner Ring |
| Weight | 1.76 LB |
| EAN or UPC | 888569129765 |
