- Full Polish Combination Wrench
- 5/16" Opening
- 4.5" Long
| Overall Length | 4.5 in |
| No. of Points | 12 |
| Inch/Metric | Inch |
| Wrench Type | Combination |
| Finish | Full Polish |
| Manufacturer Name | Proto� |
| Weight | 0.06 LB |
| EAN or UPC | 662679079925 |
| Overall Length | 4.5 in |
| No. of Points | 12 |
| Inch/Metric | Inch |
| Wrench Type | Combination |
| Finish | Full Polish |
| Manufacturer Name | Proto� |
| Weight | 0.06 LB |
| EAN or UPC | 662679079925 |