- High Access Ratchet Wrench
- Metric
- 10 mm Opening Size
- 5 in Long
- Combination Ratcheting
| Finish | Full Polish |
| Wrench Type | Combination Ratcheting |
| Box End Size 1 | 10 mm |
| No. of Points | 12 |
| Overall Length | 5 in |
| Inch/Metric | Metric |
| Weight | 0.13 LB |
| EAN or UPC | 662679068325 |

