- 1.25 in Inside Diameter
- 2.06 in Outside Diameter
- Two Piece Coupling
- Steel Material
| Inside Diameter B | 1 in |
| Keyway Size | 1/4 in x 1/8 in |
| Keyway B | 1/4 in x 1/8 in |
| I.D. | 1.25 in |
| Finish | Black Oxide |
| Length | 3.25 in |
| Coupling Type | Two Piece |
| Material | Steel |
| Screw Size | 1/4-28 x 3/4 |
| O.D. | 2.06 in |
| Weight | 1.775 LB |
| EAN or UPC | 44861061978 |

