Skip to content Skip to navigation menu
H1C Series Stainless Steel 2.19 in One Piece Clamping Collar

H1C-218-S

H1C Series Stainless Steel 2.19 in One Piece Clamping Collar
Item #101407183
  • 2.19 in Inside Diameter
  • 3.5 in Outside Diameter
  • 0.63 in Width
  • Stainless Steel Material
H1C Series Stainless Steel 2.19 in One Piece Clamping Collar
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.19 in Inside Diameter
  • 3.5 in Outside Diameter
  • 0.63 in Width
  • Stainless Steel Material
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison