- Spare Part
features
- Available in a variety of sizes
| Thread Size | 1/2-13 |
| Material | Steel |
| Thread Type | UNC |
| Accessory Type | Hex Jam Nut |
| Weight | 0.0 LB |
| Thread Size | 1/2-13 |
| Material | Steel |
| Thread Type | UNC |
| Accessory Type | Hex Jam Nut |
| Weight | 0.0 LB |