- Axial Locking Assembly
- 42 Size Code
- 670 rpm
- 819000 lb in Torque @ 75 psi
applications
- Grinding Mills, Marine Propulsion, Metal Forming Machinery, Oil Field Machinery
features
- Rugged tire-like constricting tube
- Force applied uniformly at optimum radius
- Wide range of torque capacity
| Series | 42VC1200 |
| Torque | 819000 in lb @ 75 psi |
| Clutch-Brake Application | Pressure Set |
| Material | Carbon Steel and Neoprene |
| RPM [Max] | 670 rpm |
| Friction Width | 12 in |
| Size Code | 42 |
| Clutch-Brake Type | VC |
| Type | Constricting |
| Torque @ 75 psi | 819000 in lb |
| Accessory Type | Axial Locking Assembly |
| Configuration | Axial Locking Assembly |
| Weight | 0.0 LB |

