- 0.61 in Inner Diameter
- Straight Shape
- Carbon Steel Material
- Fitting Assembly Type
description
- Weatherhead by Danfoss 327 E series Crimp Hose Fittings Female JIC/SAE 37 Swivel
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Finish Plating | Dura-Kote |
| Hex Size 2 | 1.125 in |
| Series | 327 "E" series |
| Hex Size 1 | 1.25 in |
| End Type 1 | JIC 37 |
| Construction Style | Crimp |
| Style | Crimp |
| Thread Size | 1 1/16-12 |
| Fitting Angle | Straight |
| Hose I.D. | 1 in |
| I.D. | 0.61 in |
| End Size 1 | 1 1/16 in |
| Compatible Hose I.D. | 0.75 in |
| Hose Dash Size | 12 |
| End Type 2 | Line, Hose, Tube |
| Compatible Tube O.D. | 1 in |
| Thread Size 1 | 1 1/16-12 |
| Tube O.D. | 1 in |
| Type | Fitting Assembly |
| Finish | Zinc Clear Trivalent Chromate |
| Rigid/Swivel | Swivel |
| Hole Dia. | 0.61 in |
| Item Type | Fitting Assembly |
| End Gender 1 | Female |
| Material | Carbon Steel |
| Dash Size | -12 |
| Shape | Straight |
| O.D. | 1.43 in |
| Hose Cut-Off Factor | 1.65 in |
| Overall Length | 2.84 in |
| Thread Sealant | No |
| Weight | 0.0 LB |

