- Straight Shape
- Carbon Steel Material
- Fitting Assembly Type
description
- Weatherhead by Danfoss 757 E Series Crimp Hose Fittings Bumped Tube O-Ring Female Swivel
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Hose Cut-Off Factor | 1.5 in |
| Compatible Tube O.D. | 0.38 in |
| Series | 757 "E" Series |
| Fitting Angle | Straight |
| O.D. | 0.75 in |
| Overall Length | 2.78 in |
| Fitting Type | Bumped Tube O-Ring Female Swivel |
| Item Type | Fitting Assembly |
| Type | Fitting Assembly |
| Shape | Straight |
| Tube O.D. | 3/8 in |
| Thread Size | 5/8-18 |
| End Size 1 | 5/8 in |
| Dash Size | -6 |
| Material | Carbon Steel |
| Style | Crimp |
| Hex Size 1 | 0.75 in |
| End Gender 1 | Female |
| No. of Ends | 2 |
| Hose Dash Size | 6 |
| End Type 2 | Line, Hose, Tube |
| End Type 1 | ORB |
| Finish | Zinc Clear Trivalent Chromate |
| Compatible Hose I.D. | 0.38 in |
| Thread Sealant | No |
| Thread Size 1 | 5/8-18 |
| Hex Size | 3/4 in |
| Origin | Hose to Tube Ftg |
| Rigid/Swivel | Swivel |
| Hose I.D. | 5/16 in |
| Finish Plating | Dura-Kote |
| Construction Style | Crimp |
| Weight | 0.11 LB |

