Weatherhead by Danfoss
XPT24004NA-500R
PENDING RECODE TO 105650444, AERQ_XPT24004NA-500R
Item #105696105
- 0.25 in Outer Diameter
- Natural Color
- Polyethylene Tube Material
- 0.12 in Inner Diameter
description
- Weatherhead by Danfoss PT240 Series Thermoplastic Specialty Hose and Tubing
features
- UV resistance last longer than all competitors
- Hundreds of styles to choose from
- Rugged enough to stand up to the toughest applications
| Burst Pressure [Min] | 600 psi |
| Tube Material | Polyethylene |
| Temperature Range [Max] | 135 °F |
| Working Temperature [Min] | -40 °F |
| Bend Radius [Min] | 0.75 in |
| Reinforcement | UV Stabilized |
| Lay Line Style | Ink Jet |
| Abrasion Resistance | Premium |
| Pressure [Max] | 200 psi |
| Certifications | FDA 21CFR177.1500 |
| Wall Thickness | 0.062 in |
| Working Temperature [Max] | 135 °F |
| Series | PT240 |
| Qualified Hose Fittings | Minibarb, Polyline, SelfAlign, Compression with 2030 insert, Push to Connect, Push to Connect Flow Controls, Push to Connect Plus, Molded Compression |
| Dash Size | -4 |
| O.D. | 0.25 in |
| Working Pressure | 200 psi |
| Conductivity | Conductive |
| Tube Wall Thickness | 0.062 in |
| Length | 500 ft |
| Reinforcement Material | UV Stabilized |
| Cover Material | Polyethelene |
| Temperature Range [Min] | -40 °F |
| Tube I.D. | 0.12 in |
| Construction | Extruded |
| Burst Pressure | 600 psi |
| Color | Natural |
| I.D. | 0.12 in |
| Tube O.D. | 1/4 in |
| Weight | 0.0 LB |
