Skip to content Skip to navigation menu
DeWaltDCB122

DCB122

12V MAX 2Ah LITHIUM ION BATTERY
Item #117449636
  • 12V MAX 2Ah LITHIUM ION BATTERY
DeWaltDCB122
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 12V MAX 2Ah LITHIUM ION BATTERY

description

  • The DCB122 12V MAX 2Ah Lithium Ion Battery supports all DEWALT 12V MAX tools, offering over 50% more capacity than the DCB120 Battery. The DCB122 includes the Fuel Gauge LED charge indicator, making it easy to check that your battery is ready for the job. DCB122 includes 2-year limited warranty.

features

  • 2 Amp Hour (36 Watt hour) capacity provides extended runtime
  • Includes Fuel Gauge 3-LED charge indicator
  • Compatible chargers: DCB100, DCB101, DCB102, DCB103, DCB104, DCB107, DCB112, DCB113, DCB115, DCB119
  • Maximum initial battery voltage (measured without a workload) is 12 volts. Nominal voltage is 10.8
Weight 0.6 LB
EAN or UPC 885911673716
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison