Skip to content Skip to navigation menu
DeWaltDCB208-2

DCB208-2

20V MAX LI-ION BATTERY 2-PACK (8.0 AH)
Item #117182617
DeWaltDCB208-2
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The DCB208-2 20V MAX 8Ah XR lithium ion battery 2-pack provides the highest capacity within the DEWALT 20V MAX XR lineup.Using state-of-the-art lithium ion technology, the DCB208 delivers up to one-third more run time while maintaining the same size and weight as the DCB206 6Ah Battery. The DCB208 includes Fuel Gauge LED charge indicator and a 3-year limited warranty.

features

  • 8-Amp Hour (160-Watt hour) capacity provides extended runtime
  • Same Size and Weight as DCB206 20V MAX XR 6Ah Battery
  • Compatible with 20V MAX tools and chargers
  • Includes Fuel Gauge 3-LED charge indicator
Weight 4.4 LB
EAN or UPC 885911595780
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison