Skip to content Skip to navigation menu
DeWaltDCB230C

DCB230C

20V MAX BATTERY AND CHARGER
Item #114795241
  • 20V MAX BATTERY AND CHARGER
DeWaltDCB230C
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 20V MAX BATTERY AND CHARGER

description

  • The 20V MAX starter kit includes our 3 Ah compact battery and charger. Using the latest in lithium ion technology, this battery provides 3 Ah capacity in a compact form, offering ergonomic benefits for extended power tool use. The 3-LED fuel gauge system on the battery allows you to instantly check battery state of charge. The included charger features quick charging with a multi-function LED indicator to display charging status, when to replace battery pack, and battery temperature. The included battery is compatible with all DEWALT 20V MAX power tools and includes 3-year limited warranty.

features

  • 3 Ah capacity provides long run time
  • 3-LED fuel gauge system allows immediate feedback on state of charge
  • No memory and virtually no self-discharge for maximum productivity and less downtime
  • 18% lighter weight than DCB200 3 Ah battery
Weight 2.0 LB
EAN or UPC 885911482042
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison