- Battery Pack
description
- The DCB606 20 V/ 60 V max battery pack changes voltage when you change tools, powering a line of powerful 60 V max tools, 120 V max tools, and backwards compatible to existing 20 V max tools and chargers. The battery pack is smart enough to know when to provide runtime for 20 V max tools (6.0 Ah) and power in the new 60 V max and 120 V max tools.
features
- The power of corded, the freedom of cordless
- 4X runtime compared to DCB201 1.5 Ah battery pack
- 3X Power compared to DC9096 18 V battery
- Tri-foil comparability 20 V MAX*, 60 V MAX* and 120 V MAX*
- Durable construction with a single piece cell holder
- LED state of charge display
| Family Name | Flexvolt® 20/60V Max* Battery Pack 6.0 Ah |
| Weight | 5.0 LB |
| EAN or UPC | 885911470902 |

