description
- The DCF601 XTREME™ 12V MAX Brushless 1/4-in Screwdriver is compact and performance packed. This 12V MAX screwdriver is designed for hard to reach fastening applications that need the control of a clutch. At only 4.8 inches long it is packed to perform with 200 UWO of power. It also features 3 LED lights positioned on the nosecone to illuminate work areas.
features
- DCF601 12V MAX Brushless 1/4-in Screwdriver has 25% more power (when using DCB122 2 Ah battery vs DCF610 using DCB120 1.3 Ah battery)
- Brushless motor for maximum runtime and durability
- 1/4-in quick release drop and load hex that accepts 1-in bit tips
- 15 clutch settings for a variety of fastening and drilling applications
- 3 LED lights on nose for illumination onto work surface
- Lightweight at 1.5 lbs (tool only)
- Belt clip included for portability
- Kitted with 2.0 Ah batteries with state of charge indicator
- Includes DCF601B 12V MAX Brushless 1/4-in Screwdriver, two DCB122 12V MAX batteries with state of charge indicator, DCB112 12V and 20V MAX charger, belt clip and a kit bag
| Weight | 4.3 LB |
| EAN or UPC | 885911631952 |

