Our most powerful tools just got better with the 60V MAX* Reciprocating Saw. It provides up to 19% more power than the DCS388 60V MAX* Reciprocating Saw** with 1874 unit watts out. Through our revolutionary DEWALT FLEXVOLT technology, this reciprocating saw delivers a no-load speed of 3000 spm, combining the power of a corded reciprocating saw with the portability and convenience of a cordless. Battery and charger sold separately.
features
Up to 19% more power vs the DCS388**
Power of corded with the freedom of cordless
0 - 3000 spm and 1-1/8 in. stroke length for fast and efficient cutting
Keyless lever-action blade clamp for quick and easy blade changes
Variable-speed trigger allows user to instantly control speed
Pivoting shoe provides leverage for different applications
LED helps illuminate dark jobsite work areas
Rubber overmold grip for comfort
Weight
8.6 LB
EAN or UPC
885911690768
We're here for you
with Service Centers across the country - We have your back