description
- The DEWALT DW089LR line laser features multiple design enhancements to improve productivity on the jobsite. The DW089K is ideal for professionals tasked with residential and commercial applications such as installing cabinets, drop ceilings, chair rails or doors and windows.
features
- 12 V lithium-ion rechargeable power tool battery platform capability - for extra long run time and the convenience of rechargeable power tool batteries
- Three 360 degree line lasers to aid in full room layout - brighter diodes increase visibility and projects bright crossing horizontal and vertical lines for various leveling and layout applications
- Integrated magnetic bracket - rear mounted magnets allow flush attachment to metal track and steel
- Full-time pulse mode allows use with detector - maintains full brightness for visibility and extends range
- Over-molded housing and IP65 water/debris resistance
- Locking pendulum - to help prevent damage to internal components
| Weight | 7.35 LB |
| EAN or UPC | 76174773736 |

