Skip to content Skip to navigation menu
DeWaltDW7029

DW7029

WIDE WORK SUPPORT
Item #117182142
DeWaltDW7029
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • The DEWALT wide miter saw stand material support and stop holds wide material in place for cutting. It also keeps your stock from falling off the front or back. The support is durable enough to withstand tough working conditions yet constructed of lightweight aluminum. It has a flip-up stop for fast conversion to a cut stop and is adjustable in height to fit your miter saw table height.

features

  • 15 In. wide material support supports wider work piece when cutting
  • Flip-up stop for fast conversion to a cut stop
  • Adjustable height from 3-7/8 In. to 6 In. to match any miter saw table height
  • Compatible with DW723, DWX723 and DWX724 miter saw stands
Weight 3.5 LB
EAN or UPC 885911239134
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison