Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
DeWaltDWE46266N

DWE46266N

6" BRUSHLESS ADJUSTABLE CUTOFF TL
Item #117181450
DeWaltDWE46266N
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • This 5 in. / 6 in. Brushless Small Angle Grinder, Rat Tail, with Adjustable Cut-Off Guard, Kickback Brake, and No Lock has a brushless motor to eliminate the need to service and replace brushes. It also features a brake that stops the wheel fast. PERFORM & PROTECT™ features on this tool include Kickback Brake, E-CLUTCH®, and LANYARD READY™ attachment points. This grinder is GUARANTEED TOUGH and delivers the performance you demand.

features

  • Brushless motor requires no brush changes
  • Brake stops wheel in 1 second or less on average using DW8824 wheel
  • The electronic kickback brake engages when a pinch, stall, or bind-up event is sensed, engaging with maximum force to quickly stop the wheel, reduce the movement of the grinder, and shut the motor off
  • Power-Loss Reset® - the on/off trigger switch has a no-volt release function. in the event of a power outage or other unexpected shut down, the trigger switch will need to be cycled (turned off and then on) to restart tool.
  • LANYARD READY™ integrated lanyard attachment point (Lanyard not included)
  • 2-stage trigger requires two actions to activate tool
  • Closed position of guard also allows for cutting in tight spots
  • Narrow width of guard provides better visibility compared to standard type-1 guard
  • Guard is adjustable from 180 degrees for cutting large materials and closed to 90 degrees for cutting small materials
Weight 6.46 LB
EAN or UPC 885911522717
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison