10" WHEELED JOB SITE TABLE SAW with wheeled mobility, 32 1/2" rip capacity
description
The DWE7491RS 10-in jobsite table saw 32-1/2-in rip capacity, and a rolling stand has a 15 Amp motor and 32-1/2-in rip capacity to allow cutting of large and hardwood materials. Features tool-free guarding component adjustments and fast, accurate fence adjustments. Rolling stand designed for easy set up and breakdown with excellent stability.
features
Rack and pinion telescoping fence system makes fence adjustments fast, smooth and accurate
Patented material support, can be used for narrow rip cuts
32-1/2-in rip capacity easily cuts a variety of larger shelving and trim materials
Onboard storage system provides easy access to the blade guard assembly, fence, riving knife, miter gauge, wrenches, push stick, and cord wrap when not in use
Rolling stand designed for easy set up and breakdown with excellent stability
Telescoping fence rails retract to create a small, portable package
Flip over ripping fence allows for narrow rip cuts
15 amp motor quickly rips through hardwoods with ease
2-1/2-in dust collection port easily connects to a vacuum for efficient dust extraction
3-1/8-in depth-of-cut at 90° and 2-1/4-in at 45°
Weight
110.0 LB
EAN or UPC
885911329163
We're here for you
with Service Centers across the country - We have your back