description
- The DWH161B 20 V MAX brushless universal dust extractor is a light weight, wearable, high mobility dust extraction solution. It's optimized for a wide range of tools and applications including SDS plus rotary hammers for drilling and chipping, percussion hammer drills, drywall cutout tools, sanders, routers, and jig saws. When used in conjunction with the correct shroud and a rotary hammer, this extractor is part of an OSHA 1926.1153 table 1 compliant solution. (The dust box includes a HEPA filter.) with its multiple connection points, this wearable dust extraction solution allows the user to position the dust extractor for the best possible ergonomic solution. Equipped with wireless tool control, the user links the extractor and tool for remote extractor activation. It has 45% more capacity than DWH302DH dust box to keep up with the demands of the user.
features
- High mobility, compact and lightweight OSHA table 1 compliant solution. HEPA filter included
- 45% more capacity than DWH302DH dust box to keep up with the demands of the user
- Multiple strap connection points and a belt hook enable the user to position the dust extractor for the best possible ergonomic solution
- Optimized for a wide range of tools and applications including SDS plus rotary hammers while drilling and chipping, percussion drills, drywall cut out tools, sanders, routers and jig saws
- 20V MAX brushless motor helps provide the power and long run time in demanding applications
- WIRELESS TOOL CONTROL allows users to link extractor and tool for remote extractor activation. (Key fob sold separately)
- 20V MAX
- Maximum initial battery voltage (measured without a workload) is 20 volts
- nominal voltage is 18
| Weight | 4.67 LB |
| EAN or UPC | 885911620017 |

