description
- Tougher case. Tougher blade coating. Tougher hook connection. The DEWALT® extended performance (XP™) tape measure is our toughest ever. The XP™ tape measure is built around our dual-core™ technology - a patented spring system that utilizes two retracting springs in a impact-resistant, heavy-duty case.
features
- The XP™ tape measure features an impact-resistant PC/ABS case and survives a 60 Ft. drop
- Integrated lock protection guards the lock button when dropped.
- The built-in lanyard slot offers an additional security option.
- Guaranteed tough, the DEWALT® XP™ tape measure features 9 In. of heavy-duty thermoplastic coating at the end of the blade to reduce blade breakage near the hook.
- Our toughest blade coating protects the paint and prevents rust longer
- The high-carbon steel blade provides 13' of straighter blade standout for increased reach and efficiency
- The DEWALT® XP™ tape measure features our toughest hook connection- reinforced to reduce blade breakage.
- The extra large end hook grabs construction material from all four sides making grabbing objects while taking measurements easy.
- The redesigned screw-free belt clip holds tight and is easy to use.
| Weight | 1.955 LB |
| EAN or UPC | 76174362350 |

