Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
DeWaltDWHT56033

DWHT56033

4.5 LB LOG SPLITTER
Item #117181263
DeWaltDWHT56033
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • This 4.5 lb. Exo-Core single bit Axe is part of the line of axes launched by DEWALT® designed to withstand harsh forestry environments and to make the user&rs quo
  • s job easier. With a hollow, light-weight handle, swings are quicker and more balanced for deeper, easier cuts. Scalloped cutting edges easily cut into wood and release from material. These have our carbon fiber composite overstrike to protect the most vulnerable part of the tool where most long handle tools commonly break.

features

  • Carbon fiber composite overstrike for greater durability where handles break most
  • Scalloped cutting edges to allow for a deep cut and improved release from material
  • Hollow handle for a light and balanced swing
  • Optimal balance and power ratio provides a quick swing speed
Weight 7.72 LB
EAN or UPC 76174560336
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison