Skip to content Skip to navigation menu
DeWaltDWMIIIFS

DWMIIIFS

15.5GA HARDWOOD FLOORING STAPLER
Item #117181153
DeWaltDWMIIIFS
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • This flooring stapler kit is utilized for hardwood flooring installation. Pneumatic power drive staples into the wood surface quickly and efficiently. This reliable flooring stapler can be depended on for stability and a comfort grip.

features

  • High-speed, mallet actuated pneumatic operation increases productivity over manual methods.
  • Extra-wide composite base plate for stability (1/2" (13 mm) and 3/4" (19 mm) base plates included)
  • Long reach handle for comfort and control (short handle optional)
  • Kit includes: stapler, mallet, base plates, pre-finished flooring adapter foot
Weight 16.5 LB
EAN or UPC 885911473125
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison