description
- The DWX724 Compact Miter Saw Stand is designed to work with all brands of miter saws. Compact design and lightweight aluminum construction (29.8-lbs) allows for easy transport and leg lock levers allow quick set up. 40-in beam extends to support up to 10-ft of material and up to 500-lbs.
features
- Universal design works with all brands of miter saws
- Lightweight aluminum construction (29.8-lbs) allows for easy transport to and from the jobsite
- Legs provide superior support and fold for easy storage
- Extension Lock Levers allow for fast and secure locking of extensions
- Work stops/supports can be repositioned quickly anywhere along the rail
- Compact design allows easy transport and storage
- 40-in beam extends to support up to 10-ft of material and up to 500-lbs
- Tool mounting brackets allow easy and secure mounting of miter saw to stand
- Includes (1) DWX724 compact miter saw stand, (2) convertible work supports/stops, (2) mounting brackets
| Weight | 45.2 LB |
| EAN or UPC | 885911236195 |

