- ROLLING UNIVERSAL MITER SAW STAND
description
- The DWX726 rolling miter saw stand is a convenient solution to transporting a saw between jobsites. Constructed of steel for durability providing 300-lb capacity. One-time assembly and pneumatic assisted raising and lowering for quick and easy set up. Wide adjustable roller work supports provide up to 8-ft of material support. Mounting rails adapt to nearly any miter saw or portable thickness planer.
features
- Wide adjustable infeed and outfeed roller work supports provide up to 8-ft of material support
- Easily adjustable mounting rails adapt to nearly any miter saw or portable thickness planer
- Wide rubber grip wheels provide easy jobsite mobility
- Three-position pneumatic assisted raising and lowering for the ultimate in flexibility and easy of set up
- Durable tubular steel construction allows for a 300 lbs. maximum weight capacity
- Compact vertical storage option maximizes workplace efficiency and ease of transport
- Straightforward one-time assembly minimizes down time
| Weight | 71.7 LB |
| EAN or UPC | 885911261005 |

