Dixon Valve & Coupling
13ILH100-150
304 Stainless Steel 1 in 1 1/2 in Heavy Duty I-line/Q-line Clamp
Item #112401962
- 1 in 1 1/2 in Tube Outside Diameter
- 304 Stainless Steel Material
| Tube O.D. | 1 in 1 1/2 in |
| Pressure Rating | 700 PSI at 70 °F, 250 PSI at 250 °F |
| Shape | Clamp |
| Material | 304 Stainless Steel |
| Weight | 0.631 LB |
