applications
- Designed for use with liquids consult Dixon for specific recommendations
| End Type | Coupler x Adapter |
| Seal | Nitrile Rubber |
| Material | 316 Stainless Steel |
| Size | 4 in |
| Operating Pressure [Max] | 100 PSI |
| Included | Cam & Groove Gasket, 300-HR-SP, Dry Bulk Clump Buster Repair Kit |
| Weight | 13.82 LB |
-
Prop 65


