applications
- Designed for use with liquids consult Dixon for specific recommendations
| End Type | Weld |
| Material | 356T6 Aluminum |
| Size | 4 in |
| Operating Pressure [Max] | 100 PSI |
| Weight | 2.15 LB |
-
Prop 65
| End Type | Weld |
| Material | 356T6 Aluminum |
| Size | 4 in |
| Operating Pressure [Max] | 100 PSI |
| Weight | 2.15 LB |
Prop 65