applications
- Over-under units are space savers and provide for installation in tight areas One common inlet/outlet for both filter and regulator saves on piping costs.
features
- 10-250 PSIG adjusting range for metal bowl with sight glass
- 5 micron element
- 1.72 oz bowl
- Self-relieving standard
- Spring-loaded diaphragm
- Metal bowl supplied with GC240 gauge
| Included | Wilkerson Filter Element, ABS Standard Dry Center Back Mount Gauge, Wilkerson FRLs Mounting Bracket Type T, Wilkerson Mounting Bracket Type C, Wilkerson FRLs Bonnet Mounting Bracket Type L |
| Flow [Max] | 148 Standard ft3/min |
| Port Size | 1/4 in |
| FRL Size | Compact |
| Drain Type | Manual Drain |
| Temperature Range [Min] | 32 °F |
| Operating Pressure [Max] | 250 PSIG, 17.2 Bar |
| FRL Type | Filter, Regulator |
| Port | 1/4 in |
| Filter Type | General Purpose Airline |
| Weight | 1.74 LB |
-
Prop 65


