features
- Provides excellent control and reliable shutoff in a very small envelope Color coded reference scale on the adjusting knob simplifies setting resetting adjusting and quick return to a previous speed setting.
| Operating Pressure [Max] | 2000 PSI at 70 °F |
| Female Thread | NPT |
| Thread Size | 3/8 in |
| Material | Brass |
| Weight | 0.82 LB |
-
Prop 65


