applications
- When fuel is delivered to the fuel station the fuel delivery and vapor recovery elbows are connected to the in-ground tank adapters The delivery adapter is threaded onto the in-ground tank fuel inlet.
| Female Thread Size | 4 in |
| Type | Adapter |
| Height | 2 3/8 in |
| Material | Bronze |
| Fuel Compatibility | Biofuel Compatible Up To E100 (100% Ethanol) And B20 (20% Bio Diesel) |
| Female Thread | NPSM |
| Weight | 2.34 LB |
-
Prop 65


