applications
- Designed for a wide range of applications including commercial/industrial construction mining and process piping.
features
- Housing design allows for optimum strength without excessive casting weight
- Comparable to Victaulic's 77 and Grinnell's 7001
| Pipe O.D. | 2.88 in |
| Material | Ductile Iron |
| Shape | Coupling |
| Operating Pressure [Max] | 1000 PSI at 70 °F |
| End Load [Max] | 6492 lbs |
| Seal | Nitrile Rubber |
| Weight | 3.54 LB |
-
Prop 65


