- 1 CNG PLUG, 1 F-NPTF, 303SS
applications
- Used to facilitate the large volume transfer of high-pressure compressed natural gas CNG for applications such as virtual CNG pipelines mining oil exploration well site development and remote location natural gas delivery.
| Operating Pressure [Max] | 5000 PSI |
| Temperature Range [Min] | -40 °F -40 °C |
| Material | Stainless Steel |
| Female Thread | Female NPTF |
| Temperature Range [Max] | 250 °F |
| Weight | 0.0 LB |

